Waterproof Seal Kit, 3-1/4 in W
- Mfr # 89533
- Zoro # G7272982
product price:Â
$
42.39
/ea
Key Features
For Use With
Immersion Hand Mixer, Power Mixer
For Use With Mfr. Model Number
CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
Fits Brand
Robot Coupe
Includes
(2) Round Switch Covers, Main Switch Cover from Handle
Compatible with Manufacturer Model Number
CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89533
- Zoro #
- G7272982
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Depth
- 4 1/2 in
- Overall Width
- 3 1/4 in
- Overall Height
- 1 3/4 in
Details
- Item
- Waterproof Seal Kit
- For Use With
- Immersion Hand Mixer, Power Mixer
- For Use With Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Fits Brand
- Robot Coupe
- Includes
- (2) Round Switch Covers, Main Switch Cover from Handle
- Compatible with Manufacturer Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Manufacturer Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Mfr. Model No.
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- For Use with Mfr Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Manufacturer Model No.
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Pump Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Product Type
- Waterproof Seal Kit
- Compatible with Brand
- Robot Coupe
- For Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Product Type
- Immersion Hand Mixers, Power Mixers
- Compatible Brand
- Robot Coupe
Description
Waterproof Seal Kit, Product Type Waterproof Seal Kit, For Use With Immersion Hand Mixer, Power Mixer, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo FW, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo, Overall Depth 4 1/2 in, Overall Width 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.