Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6641-US32D
  • Zoro # G7273528
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Required Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRF6641-US32D
Zoro #
G7273528
UPC #
-
Country of Origin
United States
Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Stainless
Style
Paddle
Backset
2 3/4 in
Features
Continuous Spring
Strike Type
ASA
Number of Pins
0
Mortise/Cylindrical
Mortise
Standards
UL Listed
Location Type
Hospital
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Includes
Mounting Hardware, Trim
ADA Compliant
Yes
Ligature Resistant
Yes
Strike Dim.
4-7/8 in
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Lockset Style
Paddle
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Knob/Handle Material
Stainless Steel

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Continuous Spring

Description

Mechanical, Push/Pull Lever, Mortise, Lockset Function Institution, Style Paddle, Lockset Finish Stainless Steel, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant Yes, Features Less Than 5 lb. to Activate Latch, Flip Up Quiet Latch, Rotate 180 Degrees , Handle Material Stainless Steel, Includes Trim, Mounting Hardware, Item Mortise Lockset, Location Type Hospital, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews