Shop ABH

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6656-US32D
  • Zoro # G7273799

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Required Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRF6656-US32D
Zoro #
G7273799
UPC #
-
Country of Origin
United States
Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Stainless
Style
Paddle
Location Type
Hospital
Handle Material
Stainless steel
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Strike Type
ASA
Number of Keys
0
Lockset Fire Rating
3 hr
Features
Continuous Spring
Number of Pins
0
Mortise/Cylindrical
Mortise
Includes
Mounting Hardware, Trim
ADA Compliant
Yes
Standards
UL Listed
Strike Dim.
4-7/8 in
Ligature Resistant
Yes
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Knob/Handle Material
Stainless Steel
Performance Grade
1
Fire Rating
1 1/2 hr
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Style
Paddle
Lockset Type
Mechanical
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Fits Chest Size
Continuous Spring

Description

Mechanical, Push/Pull Lever, Mortise, Lockset Function Classroom, Style Paddle, Lockset Finish Stainless Steel, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant Yes, Features Less Than 5 lb. to Activate Latch, Flip Up Quiet Latch, Rotate 180 Degrees , Handle Material Stainless Steel, Includes Trim, Mounting Hardware, Item Mortise Lockset, Location Type Hospital, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.