Shop ECONOLINE
See all product information
Create Account
Filter Bag
- Mfr # 414419
- Zoro # G7274102
product price:Â
$
70.69
/ea
Key Features
Overall Width
11 1/2 in
Overall Depth
11 1/2 in
Fits Brand
Econoline
Type
Filter Bag
Filter Height
25% @ 1 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414419
- Zoro #
- G7274102
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Econoline
- Item
- Filter Bag
- Type
- Filter Bag
Dimensions
- Overall Width
- 11 1/2 in
- Overall Depth
- 11 1/2 in
- Filter Height
- 25% @ 1 micron
- Overall Length
- 39 1/2 in
- Wire Rope Length
- 39 1/2 in
- Length
- 39 1/2 in
Description
Filter Bag, Filter Type Filter Bag, Filter Height 25 Percent @ 1 micron, Overall Depth 11 1/2 in, Overall Width 11 1/2 in, Overall Dia. Not Applicable, Overall Length 39 1/2 in, Compatible with Manufacturer Model Number 101716GY-4, 101716GY-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.