Cabin Air Filter, Rectangular
- Mfr # PA30177
- Zoro # G7274569
product price:Â
$
40.15
/ea
Sold in multiples of 6 for
$240.90
Key Features
Height
1 13/32 in
Width
9 7/64 in
Features
Cab Air Element
Description/Special Features
Cab Air Element
Length
9 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA30177
- Zoro #
- G7274569
- UPC #
- 791440105089
- Country of Origin
- -
Dimensions
- Height
- 1 13/32 in
- Width
- 9 7/64 in
- Length
- 9 5/8 in
- Overall Height
- 1 13/32 in
- Overall Length
- 9 5/8 in
- Overall Width
- 9 1/8 in
- Wire Rope Length
- 9 5/8 in
- Fits Chest Size
- Cab Air Element
Details
- Item
- Cabin Air FIlter
- Features
- Cab Air Element
- Description/Special Features
- Cab Air Element
- Element Only - Automotive Filters
- Yes
- Air Filter Design
- Element Only, Rectangular
- Air Filter Type - Automotive
- Cabin Air Filter
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA30177
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 13/32 in, Width 9 7/64 in, Length 9 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.