Shop BASO
See all product information
Create Account
Control Board
- Mfr # C610U-1C
- Zoro # G7275585
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
D1CS090G16025A, D1SS240G28028A, DACW-T090N265A
Fits Brand
Baso
Input Voltage
24V AC
Includes
1/4 in Spark Plug Terminal, Wire Nuts
Product Type
Pilot Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C610U-1C
- Zoro #
- G7275585
- UPC #
- -
- Country of Origin
- United States
- For Use With Mfr. Model Number
- D1CS090G16025A, D1SS240G28028A, DACW-T090N265A
- Item
- Control Board
- Fits Brand
- Baso
- Input Voltage
- 24V AC
- Includes
- 1/4 in Spark Plug Terminal, Wire Nuts
- Product Type
- Pilot Assembly
- Standards
- UL
- Application
- Boilers, Commercial Cooking
- Replacement Type
- Universal
- OEM Replacement Part Number
- BG1600M51EF-1AA
- Series
- C610U
- For Fuel Type
- LP, Natural Gas
- Compatible with Brand
- Baso, Fenwal, Honeywell, ICM, Johnson Controls, Robertshaw, White-Rodgers
Description
Control Board, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Compatible with Brand Baso, Fenwal, Honeywell, ICM, Johnson Controls, Robertshaw, White-Rodgers, OEM Replacement Part Number BG1600M51EF-1AA, Application Boilers, Commercial Cooking, Input Voltage 24V AC, Standards UL, Series C610U