Flange
- Mfr # 50093
- Zoro # G7279142
product price:Â
$
60.99
/ea
Key Features
Fits Brand
Dynabrade
Product Type
Back-Up Flange
Compatible with Manufacturer Part Number
51735, 52515, 52557, 52558, 57127
Compatible with Brand
Dynabrade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50093
- Zoro #
- G7279142
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange
- Fits Brand
- Dynabrade
- Product Type
- Back-Up Flange
- Compatible with Manufacturer Part Number
- 51735, 52515, 52557, 52558, 57127
- Compatible with Brand
- Dynabrade
Description
The DYNABRADE - 50093 is a back-up flange designed for use with pneumatic systems. It serves as a flat or raised rim that provides a mounting surface for bolting pneumatic components together. This flange is compatible with Dynabrade brand equipment and fits specific manufacturer part numbers 51735, 52515, 52557, 52558, and 57127, enabling integration and replacement within those setups. It provides a sealing surface for proper assembly of pneumatic joints.
Key Features:
- Product Type: Back-Up Flange to provide mounting surface for attached pneumatic components
- Compatible with Dynabrade pneumatic tools
- Compatible with Dynabrade systems
- Compatible with OEM parts 51735, 52515, 52557, 52558, 57127
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.