Replacement Wheel

  • Mfr # 6366481
  • Zoro # G7279151
product price: 
$
669.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With Mfr. Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Fits Brand
Dayton
For Use With
Grainger Item Number: 16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Wheel Width
30 in
Wheel Diameter
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6366481
Zoro #
G7279151
UPC #
190735164044
Country of Origin
United States

Dimensions

Wheel Width
30 in
Wheel Diameter
30 in
Bore Diameter
1 in

Details

For Use With Mfr. Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Fits Brand
Dayton
Item
Blower Wheel
For Use With
Grainger Item Number: 16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Wheel Material
Aluminum
Compatible with Manufacturer Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Compatible Manufacturer Part Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Compatible Pump Manufacturer Part Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Compatible Mfr. Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Compatible with Brand
Dayton
Product Type
Blower Wheel
Compatible Manufacturer Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
For Manufacturer Part Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5
Compatible with Mfr. Model Number
16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 30 in, Wheel Width 30 in, Bore Diameter 1 in, Wheel Material Aluminum, Compatible with Grainger Part Number 16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 16D526, 16D544, 3ATV2, 3ATV8, 3GY69, 3GY74, 3HFL8, 4YY10, 4YY21, 5DVN5

Ratings & reviews