Replacement Grille
- Mfr # 6379566
- Zoro # G7280402
product price:Â
$
69.39
/ea
Key Features
For Use With Mfr. Model Number
SP-A410-780
Fits Brand
Greenheck
For Use With
Grainger Item Number: 5AE75, 5AE77, 6WZN1, 6WZN2
Overall Length
19 1/2 in
Overall Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6379566
- Zoro #
- G7280402
- UPC #
- 190735165386
- Country of Origin
- United States
- For Use With Mfr. Model Number
- SP-A410-780
- Fits Brand
- Greenheck
- Item
- Grille
- For Use With
- Grainger Item Number: 5AE75, 5AE77, 6WZN1, 6WZN2
- Compatible Product Type
- Ceiling Ventilator
- Compatible Manufacturer Model Number
- SP-A410-780
- Compatible Brand
- Greenheck
- Product Type
- Painted Grille
Dimensions
- Overall Length
- 19 1/2 in
- Overall Height
- 1/4 in
- Overall Width
- 16 1/2 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Description
Grille, For Use With Grainger Item Number 5AE75Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.