Shop DUTTON-LAINSON
See all product information
Create Account
Handle, Ratchet
- Mfr # 70347
- Zoro # G7282012
product price:Â
$
66.89
/ea
Key Features
For Use With
DLB Series Winches
Fits Brand
Dutton-Lainson
Material
Steel
Color
Gray
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70347
- Zoro #
- G7282012
- UPC #
- 085077703474
- Country of Origin
- United States
- Item
- Ratchet Handle
- For Use With
- DLB Series Winches
- Fits Brand
- Dutton-Lainson
- Material
- Steel
- Color
- Gray
- Finish
- Zinc Plated
- Compatible with Manufacturer Part Number
- DLB Series Winches
- Compatible Series
- Dutton-Lainson
- Product Type
- Ratchet Handle
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- DLB Series Winches
Dimensions
- Overall Height
- 12 in
- Overall Length
- 1.5 in
- Overall Width
- 10 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Ratchet Handle, Product Type Ratchet Handle, Material Steel, Overall Length 1.5 in, Overall Width 10 in, Overall Height 12 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series Dutton-Lainson, Compatible Grainger Part Number 2YA27, 6W045, Compatible with Manufacturer Part Number DLB Series Winches, Features Not Applicable, Finish Zinc Plated, Compatible Product Type DLB Series Winches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.