Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LR6019-2-A-US4-Q
  • Zoro # G7287135
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6019-2-A-US4-Q
Zoro #
G7287135
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 7/8 in
Strike Plate Width
5 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Satin Brass
Style
Push Down/Pull Down
Lockset Performance Strength
Heavy Duty
Includes
Mounting Hardware, Trim
Backset
2 3/4 in
Standards
UL Listed
Location Type
Hospital
Strike Dim.
4-7/8 in
Number of Keys
0
Ligature Resistant
Yes
ADA Compliant
Yes
Keying
Unkeyed
Number of Pins
0
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Grade
1
Handle Material
Stainless steel
Mounting
Vertical
Fire Rated
3 hr
Strike Type
ASA
Application
Institutional
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Brass, Clear Coated
Performance Grade
1
ANSI Grade
1
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Stainless Steel
Fire Rating
90 min
Container Type
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews