Shop VULCAN HART
See all product information
Create Account
Tip, Gray, 3/16 in W
- Mfr # 00-412063-00002
- Zoro # G7290263
product price:Â
$
31.69
/ea
Key Features
For Use With
For Use With Mfr. Model Number
12 OPEN TOP,148L,148LC,160L,160L77R,160LC,24 GRIDDLE,24L,260L,260LC,260LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,MG36,MG48
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-412063-00002
- Zoro #
- G7290263
- UPC #
- -
- Country of Origin
- United States
- Item
- Tip
- For Use With
- For Use With Mfr. Model Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,24 GRIDDLE,24L,260L,260LC,260LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,MG36,MG48
- Fits Brand
- Vulcan Hart
- Color
- Gray
- Product Type
- Tip
- Compatible with Manufacturer Model Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible with Mfr. Model No.
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- For Use with Mfr Model Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible Manufacturer Part Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible Manufacturer Model Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible with Manufacturer Model No.
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible Pump Manufacturer Part Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- Compatible Mfr. Model Number
- 12 OPEN TOP,148L,148LC,160L,160L77R,160LC,172L,172LC,24 GRIDDLE,24L,260L,260LC,260LCC,272L,272LC,272LCC,36 GRIDDLE,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,EG160,EG24,EG260,EG36,EG60,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60,W24,W260,W36,W36F,W60,W60F
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- 60 in 6-Burner Restaurant Gas Range,90 Series Restaurant Range,90 Series Restaurant Range with Convection Oven,90 Series Restaurant Range with Standard and Convection Oven,90 Series Restaurant Range with Standard Oven,90 Series Restaurant Range with Two Convection Ovens,90 Series Restaurant Range with Two Standard Ovens,Gas Range,Gas Restaurant Range,Griddle,Heated Merchandiser,Heavy Duty Range,Medium Duty Range,VG Series Restaurant Range
- Wire Color
- Gray
Dimensions
- Overall Width
- 3/16 in
Description
Tip, Burner Size Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.