Shop PROTO
See all product information
Create Account
Puller Inside Hook Jaw
- Mfr # J4256S
- Zoro # G7291986
product price:Â
$
23.99
/ea
Key Features
Overall Length
2 7/8 in
Impact Rated
No
Product Type
Inside Hook Jaw
Compatible with Manufacturer Model Number
J4245
Compatible with Brand
Proto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4256S
- Zoro #
- G7291986
- UPC #
- 662679470883
- Country of Origin
- United States
- Item
- Puller Inside Hook Jaw
- Impact Rated
- No
- Product Type
- Inside Hook Jaw
- Compatible with Manufacturer Model Number
- J4245
- Compatible with Brand
- Proto
- Compatible Manufacturer Part Number
- J4245
- Compatible Manufacturer Model Number
- J4245
- For Use With Mfr. Model Number
- J4245
- Compatible with Manufacturer Model No.
- J4245
- Compatible with Mfr. Model No.
- J4245
- For Use with Mfr Model Number
- J4245
- Compatible Pump Manufacturer Part Number
- J4245
- Compatible Mfr. Model Number
- J4245
- For Manufacturer Part Number
- J4245
- Compatible with Mfr. Model Number
- J4245
Description
Length (in): 2-7/8
Tip Thickness (in): 3/32
Internal Thread: 5/8"-12 ACME
Additional Features:
- Use with 5/8" Hole (min.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.