Lever, Paddle/Push Down Pull Down RH

  • Mfr # LR6019-7-A-US32D-Q-CN
  • Zoro # G7298195
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Keying
Unkeyed
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6019-7-A-US32D-Q-CN
Zoro #
G7298195
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
5 in
Strike Plate Thickness
1 7/8 in
Strike Plate Height
3 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Keying
Unkeyed
Standards
UL Listed
Mounting
Vertical
Series
LR6000Q
Electrical/Mechanical
Mechanical
Strike Dim.
4-7/8 in
Backset
7 in
Fire Rated
3 hr
Grade
1
Strike Type
ASA
Style
Push Down/Pull Down
Includes
Mounting Hardware, Trim
Handle Material
Copper Nickel
Number of Keys
0
Ligature Resistant
Yes
Lockset Function
Passage
Location Type
Hospital
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Hand Orientation
Right-Handed
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Copper Nickel
Ligature-Resistant
Ligature-Resistant
Fire Rating
90 min
Lockset Handle Type
Paddle
Performance Grade
1
Lockset Type
Mechanical
Key Type
Not Keyed
Includes Hardware
Hardware Included
ANSI Grade
1

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews