Shop 3M
See all product information
Create Account
Protective Coverall, Disposable, 2XL, PK25
- Mfr # 4520CS-BLK-XXL
- Zoro # G7300625
product price:Â
$
163.99
/pk of 25, $6.56/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4520CS-BLK-XXL
- Zoro #
- G7300625
- UPC #
- 04046719646456
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Chest Size - Maximum
- 49 in
- Chest Size - Minimum
- 45 in
- Minimum Height
- 73 in
- Maximum Height
- 76 in
- Fits Chest Size
- Collar (No Hood), Elastic Waist, Radioactive Particulate Protection
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Partial, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.