Replacement Cover
- Mfr # 6366363
- Zoro # G7303703
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With
Grainger Item Number: 3ATU9, 3ATV1, 3ATV7, 3GY73, 4YY20, 5DVN3, 5DVN4
Overall Depth
30 in
Overall Height
13 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366363
- Zoro #
- G7303703
- UPC #
- 190735163276
- Country of Origin
- United States
- Fits Brand
- Dayton
- Item
- Weatherhood
- For Use With
- Grainger Item Number: 3ATU9, 3ATV1, 3ATV7, 3GY73, 4YY20, 5DVN3, 5DVN4
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 13 in
- Overall Width
- 30 in
Description
Weatherhood, Overall Height 13 in, Overall Width 30 in, Overall Depth 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.