Shop COFFING HOISTS
See all product information
Create Account
Chain Guide
- Mfr # JM273
- Zoro # G7304394
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
08201W,08203W,08206W,08207W,08208W,08210W,08211W,08212W,08213W,08214W,08215W,08217W,08218W,08219W,08221W,08222W,08223W,08225W,08227W,08228W,08230W,08231W,08232W,08235W,08236W,08237W,08239W,08240W,08241W,08243W,08244W,08245W,08247W,08248W,08249W,08251W,08252W,08253W,08260W,08261W,08262W,08263W
Fits Brand
CM
Material
Plastic
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JM273
- Zoro #
- G7304394
- UPC #
- -
- Country of Origin
- United States
- Item
- Chain Guide
- For Use With
- For Use With Mfr. Model Number
- 08201W,08203W,08206W,08207W,08208W,08210W,08211W,08212W,08213W,08214W,08215W,08217W,08218W,08219W,08221W,08222W,08223W,08225W,08227W,08228W,08230W,08231W,08232W,08235W,08236W,08237W,08239W,08240W,08241W,08243W,08244W,08245W,08247W,08248W,08249W,08251W,08252W,08253W,08260W,08261W,08262W,08263W
- Fits Brand
- CM
- Material
- Plastic
- Compatible Series
- JLC
- Compatible Load Capacity
- 4,000 lb
- Compatible Hoist Type
- Electric Chain Hoists
- Product Type
- Chain Guide
- Shell Material
- Plastic
Dimensions
- Overall Height
- 1.5 in
- Overall Length
- 4 in
- Overall Width
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Plastic, Overall Length 4 in, Overall Width 4 in, Overall Height 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.