Shop BUYERS PRODUCTS
See all product information
Create Account
Hinge Strap, Unfinished
- Mfr # B2426FS
- Zoro # G7305246
product price:
$
10.89
/ea
Key Features
Length
3 27/32 in
For Use With
Ramp Gate Doors, Trailer Doors
Manufacturers Warranty Length
1 yr
Finish
Unfinished
Overall Length
3 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2426FS
- Zoro #
- G7305246
- UPC #
- 724920079525
- Country of Origin
- India
Dimensions
- Length
- 3 27/32 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 3 27/32 in
- Overall Width
- 4 11/32 in
- Height
- 2 7/16 in
- Wire Rope Length
- 3 27/32 in
- Fits Chest Size
- Compact Size for Tight Applications
Details
- Item
- Hinge Strap
- For Use With
- Ramp Gate Doors, Trailer Doors
- Finish
- Unfinished
- Includes
- Hex Head Cap Screw with Locknut, Plastic Bushing, Zinc Washer
- Features
- Compact Size for Tight Applications
- Product Type
- Hinge Strap
Description
Buyers Products Formed Steel Strap Hinge includes grease fitting and comes complete with zinc washer, hex head cap screw and locknut, and plastic bushing.
Each hinge is constructed from .31 in. thick steel for durability. An optional steel brushing is available.
Product Common Use: Trailer Doors, Ramp Gate Doors
•Formed from .31 in. thick steel for strength and durability.
•Includes zinc washer, hex head cap screw with locknut, and plastic bushing.
•Compact size for tight applications.
•Optional steel bushing sold separately for extra durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.