Shop ECONOLINE
See all product information
Create Account
Gloves
- Mfr # 412004
- Zoro # G7308901
product price:Â
$
50.55
/ea
Key Features
Palm Material
Neoprene, Vinyl
Fits Brand
Econoline
Glove Length
24 in
Back Material
Neoprene, Vinyl
Glove Hand Style
Left and Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412004
- Zoro #
- G7308901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Length
- 24 in
- Overall Length
- 24 in
- Glove Diameter
- 7 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Blasting Glove Set
- Palm Material
- Neoprene, Vinyl
- Fits Brand
- Econoline
- Back Material
- Neoprene, Vinyl
- Glove Hand Style
- Left and Right
- Hand Style
- Left and Right
- Glove Materials
- Neoprene, Vinyl
- Glove Material
- Neoprene, Vinyl
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 7 in, Overall Length 24 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z850, 3Z887, Compatible with Manufacturer Model Number 101694G-A, 101696G-A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.