Shop CM
See all product information
Create Account
Lower Hook Assembly
- Mfr # 653-0132
- Zoro # G7316215
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
For Use With
5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-0132
- Zoro #
- G7316215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 6 in
- Overall Height
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Bottom Hook
- For Use With
- 5315, 5316, 5317, 5318
- For Use With Mfr. Model Number
- 5315, 5316, 5317, 5318
- Fits Brand
- CM
- Material
- Steel
- Compatible Series
- 653
- Compatible Hoist Type
- Manual Chain Hoists
- Compatible Load Capacity
- 3,000 lb
- Product Type
- Bottom Hook
- Shell Material
- Steel
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series 653, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.