Shop SHERPA
See all product information
Create Account
Wall Ref Sys, 10 Panels, Assorted Colors
- Mfr # 554100
- Zoro # G7319809
product price:Â
$
71.19
/ea
Key Features
Material
Plastic
Sheet Capacity
10 Display Panel(S)
Width
15.31"
Height
3.8"
Type
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554100
- Zoro #
- G7319809
- UPC #
- -
- Country of Origin
- Germany
- Item
- Wall Ref Sys,10 Panels,Assorted Colors
- Material
- Plastic
- Sheet Capacity
- 10 Display Panel(S)
- Type
- Rectangle
- Color
- Assorted Colors
- Features
- Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included
- Includes
- Wall Bracket With Mounting Hardware And Template, 10 Panels And 10 Snap-On Tabs
- Mounting Type
- Wall Mount
- Opening
- Top
Dimensions
- Width
- 15.31"
- Height
- 3.8"
- Length
- 10.25"
- Sheet Size
- Letter Size
Description
Wall Ref Sys,10 Panels,Assorted Colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.