Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LR6019-2-A-US10-Q
  • Zoro # G7319868
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6019-2-A-US10-Q
Zoro #
G7319868
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
3 in
Strike Plate Width
5 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 7/8 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Satin Bronze
Style
Push Down/Pull Down
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Grade
1
Strike Type
ASA
Ligature Resistant
Yes
Includes
Mounting Hardware, Trim
Number of Keys
0
Number of Pins
0
Keying
Unkeyed
Mounting
Vertical
Standards
UL Listed
Location Type
Hospital
Handle Material
Stainless steel
Fire Rated
3 hr
Lockset Performance Strength
Heavy Duty
Fire Rating
90 min
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Performance Grade
1
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Application
Institutional
Includes Hardware
Hardware Included
Container Type
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews