Shop ABH

Lever, Paddle/Push Down Pull Down RH

  • Mfr # LR6019-2-A-US32D-Q-CN
  • Zoro # G7320726

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Series
LR6000Q
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6019-2-A-US32D-Q-CN
Zoro #
G7320726
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
5 in
Strike Plate Height
3 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 7/8 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Series
LR6000Q
Location Type
Hospital
Strike Type
ASA
Mounting
Vertical
Fire Rated
3 hr
Includes
Mounting Hardware, Trim
Electrical/Mechanical
Mechanical
Grade
1
Lockset Function
Passage
Style
Push Down/Pull Down
Number of Keys
0
Number of Pins
0
Lockset Performance Strength
Heavy Duty
Handle Material
Copper Nickel
Backset
2 3/4 in
Keying
Unkeyed
Standards
UL Listed
Ligature Resistant
Yes
Hand Orientation
Right-Handed
ANSI Grade
1
Fire Rating
90 min
Lockset Handle Type
Paddle
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Copper Nickel
Application
Institutional
Key Type
Not Keyed
Container Type
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.