Lever, Paddle/Push Down Pull Down RH

  • Mfr # LR6019-5-A-US32D-Q-CN
  • Zoro # G7320890
product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Lockset Function
Passage
Series
LR6000Q
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6019-5-A-US32D-Q-CN
Zoro #
G7320890
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 7/8 in
Strike Plate Height
3 in
Strike Plate Width
5 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Lockset Function
Passage
Series
LR6000Q
Keying
Unkeyed
Includes
Mounting Hardware, Trim
Strike Type
ASA
Ligature Resistant
Yes
Standards
UL Listed
Lockset Performance Strength
Heavy Duty
Backset
5 in
Location Type
Hospital
Electrical/Mechanical
Mechanical
Handle Material
Copper Nickel
Mounting
Vertical
Number of Pins
0
Grade
1
Strike Dim.
4-7/8 in
Fire Rated
3 hr
Style
Push Down/Pull Down
Number of Keys
0
Hand Orientation
Right-Handed
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Copper Nickel
ANSI Grade
1
Key Type
Not Keyed
Lockset Handle Type
Paddle
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Lockset Type
Mechanical
Fire Rating
90 min
Includes Hardware
Hardware Included

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews