Shop DYNABRADE
See all product information
Create Account
Spindle
- Mfr # 54541
- Zoro # G7322551
product price:Â
$
268.62
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dynabrade
Compatible with Brand
Dynabrade
Product Type
Spindle-Angle Head
Compatible with Manufacturer Part Number
53400, 53401, 53402, 53403, 53410, 53420, 53430, 53440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54541
- Zoro #
- G7322551
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Spindle
- Fits Brand
- Dynabrade
- Compatible with Brand
- Dynabrade
- Product Type
- Spindle-Angle Head
- Compatible with Manufacturer Part Number
- 53400, 53401, 53402, 53403, 53410, 53420, 53430, 53440
Description
The DYNABRADE - 54541 is an angle head spindle designed for use in pneumatic tools. It serves as a rotating shaft assembly that supports and transmits torque to various tooling by converting compressed air into high-speed rotation. This spindle is compatible with multiple Dynabrade pneumatic models.
Key Features:
- Product type: Spindle-Angle Head, specifying its configuration in pneumatic tool assemblies.
- Compatible with Dynabrade brand pneumatic tools.
- Fits Dynabrade brand equipment.
- Compatible with manufacturer part numbers: 53400, 53401, 53402, 53403, 53410, 53420, 53430, 53440.