Pilot, Gray, For Ovens/Ranges

  • Mfr # 00-428894-00001
  • Zoro # G7323206
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

For Use With
G Series Gas Ranges, Gas Range
For Use With Mfr. Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00-428894-00001
Zoro #
G7323206
UPC #
-
Country of Origin
United States
Item
Pilot
For Use With
G Series Gas Ranges, Gas Range
For Use With Mfr. Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Pilot
Compatible with Manufacturer Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible with Mfr. Model No.
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
For Use with Mfr Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible Manufacturer Part Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible Manufacturer Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible with Manufacturer Model No.
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible Pump Manufacturer Part Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible Mfr. Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
For Manufacturer Part Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible with Mfr. Model Number
G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC
Compatible Product Type
G Series Gas Ranges, Gas Range
Wire Color
Gray

Description

Pilot, Burner Size Included Not Applicable, For Use With G Series Gas Ranges, Gas Range, Product Type Pilot, Color Gray, Compatible Manufacturer Part Number G260, G260C, G260CC, G36, G36F, G36X, G48, G48F, G60C, G60CC, G60F, G60FC, G60FCC, G60X, G60XC, G60XCC, Material Not Applicable

Ratings & reviews