Shop ABH

Lever, Push Down Pull Down RH, Grade 1

  • Mfr # 6819-7-A-US32D-Q
  • Zoro # G7327245

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6819-7-A-US32D-Q
Zoro #
G7327245
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
5 3/8 in
Strike Plate Thickness
7/8 in
Strike Plate Width
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Stainless
Style
Push Down/Pull Down
Standards
UL Listed
Ligature Resistant
No
ADA Compliant
Yes
Includes
Mounting Hardware, Trim
Features
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Mounting
Vertical
Lockset Performance Strength
Heavy Duty
Location Type
Hospital
Handle Material
Stainless steel
Grade
1
Number of Pins
0
Strike Type
ASA
Strike Dim.
4-7/8 in
Backset
7 in
Keying
Unkeyed
Fire Rated
3 hr
Number of Keys
0
Knob/Handle Material
Stainless Steel
Application
Institutional
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
90 min
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.