Dial
- Mfr # 00-417576-00001
- Zoro # G7329804
product price:Â
$
95.59
/ea
Key Features
For Use With
For Use With Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12
Fits Brand
Vulcan Hart
Color
Red
Product Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-417576-00001
- Zoro #
- G7329804
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Dial
- For Use With
- For Use With Mfr. Model Number
- 12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12
- Fits Brand
- Vulcan Hart
- Color
- Red
- Product Type
- Knob
- Compatible with Manufacturer Model Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- For Use with Mfr Model Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Manufacturer Part Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Mfr. Model No.
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Manufacturer Model Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Manufacturer Model No.
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Pump Manufacturer Part Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Mfr. Model Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- For Manufacturer Part Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Mfr. Model Number
- 12 OPEN TOP, 148L, 148LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Product Type
- 60 in 6-Burner Restaurant Gas Range,90 Series Restaurant Range with Convection Oven,90 Series Restaurant Range with Standard and Convection Oven,90 Series Restaurant Range with Standard Oven,90 Series Restaurant Range with Two Convection Ovens,90 Series Restaurant Range with Two Standard Ovens,Gas Range,Griddle,VG Series Restaurant Range
Description
Dial, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Griddle, VG Series Restaurant Range, Product Type Knob, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.