Top Hook Assembly
- Mfr # 653-0120
- Zoro # G7331292
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
For Use With
5311, 5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5311, 5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-0120
- Zoro #
- G7331292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Length
- 5 in
- Overall Width
- 3 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Top Hook Assembly
- For Use With
- 5311, 5315, 5316, 5317, 5318
- For Use With Mfr. Model Number
- 5311, 5315, 5316, 5317, 5318
- Fits Brand
- CM
- Material
- Steel
- Compatible Load Capacity
- 1,500 lb
- Compatible Series
- 653
- Compatible Hoist Type
- Manual Chain Hoists
- Product Type
- Top Hook Assembly
- Shell Material
- Steel
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 653, Material Steel, Overall Length 5 in, Overall Width 3 in, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.