HardHatChinStrap, Blk, Nylon, 4AttachPoints
- Mfr # KHHSTRP
- Zoro # G7332989
product price:Â
$
12.99
/ea
Key Features
Material
Nylon
For Use With
Klein Tool's Cap Style or Full Brim Hard Hats
Features
Detachable and Adjustable
Weight
0.9 oz (26 g)
Application
Secure Hard Hat on Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHHSTRP
- Zoro #
- G7332989
- UPC #
- 092644601194
- Country of Origin
- China
- Item
- Hard Hat Chin Strap
- Material
- Nylon
- For Use With
- Klein Tool's Cap Style or Full Brim Hard Hats
- Features
- Detachable and Adjustable
- Weight
- 0.9 oz (26 g)
- Application
- Secure Hard Hat on Head
- Chin Strap Material
- Nylon
- Number of Attachment Points
- 4
- Color
- Black
- Includes Chin Pad
- Chin Pad Included
- Compatible Product Type
- Front Brim Hard Hats, Full Brim Hard Hats
- Compatible Series
- K12 Carbon Fiber, KARBN, KARBN Freedom
- Compatible Manufacturer Part Number
- 60100, 60105, 60107RL, 60113RL, 60248, 60249, 60262, 60345, 60400, 60401, 60406RL, 60407RL, 60489, 60512, 60513, 60514, 60516, 60535, 60626, 60860BR, 60861BR, 60863BR, 60864BR, 60871BR, 60910, 60911, 60920, 60921, 60930, 60931, 60940, 60941, 60960, 60961
- Attachment Points
- Suspension
- Compatible Brand
- KLEIN TOOLS
- Product Type
- Chin Strap
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Description
Hard Hat Chin Strap, For Use With Klein Tool's Cap Style or Full Brim Hard Hats, Attachment Points Suspension, Number of Attachment Points 4, Color Black, Chin Strap Material Nylon
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.