Shop DYNABRADE
See all product information
Create Account
Base
- Mfr # 52080
- Zoro # G7336813
product price:Â
$
55.55
/ea
Key Features
Fits Brand
Dynabrade
Compatible with Brand
Dynabrade
Product Type
Base 90 Deg. Fixed
Compatible with Manufacturer Part Number
18240, 18241
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52080
- Zoro #
- G7336813
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Base
- Fits Brand
- Dynabrade
- Compatible with Brand
- Dynabrade
- Product Type
- Base 90 Deg. Fixed
- Compatible with Manufacturer Part Number
- 18240, 18241
Description
The DYNABRADE - 52080 is a pneumatic base component designed for mounting and aligning pneumatic devices within a system. Classified as a Base 90 Deg. Fixed, it provides structural support and provides routing for compressed air within pneumatic assemblies. This base is compatible with the Dynabrade brand and fits models associated with manufacturer part numbers 18240 and 18241 and is compatible with Dynabrade equipment models 18240 and 18241.
Key Features:
- Product Type: Base 90 Deg. Fixed, indicating a fixed 90-degree mount configuration.
- Compatible with Brand and Fits Brand: Dynabrade; is compatible with Dynabrade-brand pneumatic systems.
- Compatible with Manufacturer Part Number: 18240, 18241; is compatible with manufacturer part numbers 18240 and 18241.
- Serves as a mounting base for valves, cylinders, and other pneumatic devices to provide alignment and structural support.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.