Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 6366389
- Zoro # G7338457
product price:Â
$
79.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
16D530, 4HZ33, 4HZ35, 4YC65
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB59, 2RB60, 5ZPJ7
Wheel Material
Aluminum
Wheel Width
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366389
- Zoro #
- G7338457
- UPC #
- 190735163429
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 2RB59, 2RB60, 5ZPJ7
- Wheel Material
- Aluminum
- Compatible with Manufacturer Model Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Compatible Manufacturer Part Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Compatible Pump Manufacturer Part Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Compatible Mfr. Model Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Compatible Manufacturer Model Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Product Type
- Blower Wheel
- Compatible with Brand
- Dayton
- For Manufacturer Part Number
- 16D530, 4HZ33, 4HZ35, 4YC65
- Compatible with Mfr. Model Number
- 16D530, 4HZ33, 4HZ35, 4YC65
Dimensions
- Wheel Width
- 8 1/4 in
- Wheel Diameter
- 8 1/4 in
- Bore Diameter
- 5/16 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 8 1/4 in, Wheel Width 8 1/4 in, Bore Diameter 5/16 in, Wheel Material Aluminum, Compatible with Grainger Part Number 16D530, 4HZ33, 4HZ35, 4YC65, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 16D530, 4HZ33, 4HZ35, 4YC65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.