Gloves
- Mfr # 412005
- Zoro # G7340146
product price:Â
$
48.89
/ea
Key Features
Back Material
Neoprene, Vinyl
Glove Hand Style
Left and Right
Glove Length
24 in
Palm Material
Neoprene, Vinyl
Fits Brand
Econoline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412005
- Zoro #
- G7340146
- UPC #
- -
- Country of Origin
- United States
- Item
- Blasting Glove Set
- Back Material
- Neoprene, Vinyl
- Glove Hand Style
- Left and Right
- Palm Material
- Neoprene, Vinyl
- Fits Brand
- Econoline
- Hand Style
- Left and Right
- Glove Materials
- Neoprene, Vinyl
- Glove Material
- Neoprene, Vinyl
Dimensions
- Glove Length
- 24 in
- Overall Length
- 24 in
- Glove Diameter
- 8 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 8 in, Overall Length 24 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z850, 3Z887, Compatible with Manufacturer Model Number 101694G-A, 101696G-A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.