Element 120V, 1500W
- Mfr # 2N-56322
- Zoro # G7341835
product price:Â
$
54.39
/ea
Key Features
For Use With
Classic Insulated Cookers/Servers, Cooker Warmer Server, Countertop Warmer, Countertop Warmer 4/3 Size, Countertop Warmer with Drain, Hot Food Well Top Mount, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
For Use With Mfr. Model Number
CW-2A, CW-2A 120V, HFW-1, HFW-1D, TM-90, TM-90D, W-43V
Fits Brand
APW Wyott
Voltage
115 V
Wattage
1,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2N-56322
- Zoro #
- G7341835
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Element
- For Use With
- Classic Insulated Cookers/Servers, Cooker Warmer Server, Countertop Warmer, Countertop Warmer 4/3 Size, Countertop Warmer with Drain, Hot Food Well Top Mount, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
- For Use With Mfr. Model Number
- CW-2A, CW-2A 120V, HFW-1, HFW-1D, TM-90, TM-90D, W-43V
- Fits Brand
- APW Wyott
- Voltage
- 115 V
- Wattage
- 1,500 W
- Product Type
- Element
- Compatible Product Type
- Classic Insulated Cookers/Servers, Cooker Warmer Server, Countertop Warmer, Countertop Warmer 4/3 Size, Countertop Warmer with Drain, Hot Food Well Top Mount, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
Description
Element, Voltage 115 V, Wattage 1,500 W, Product Type Element, For Use With Classic Insulated Cookers/Servers, Cooker Warmer Server, Countertop Warmer, Countertop Warmer 4/3 Size, Countertop Warmer with Drain, Hot Food Well Top Mount, Top Mount Hot Food Well, Uninsulated Top Mount Hot Food Wells, Warmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.