Lever, Push Down Pull Down RH, Grade 1

  • Mfr # 6819-7-A-US10-Q
  • Zoro # G7344867
product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6819-7-A-US10-Q
Zoro #
G7344867
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
2 3/4 in
Strike Plate Height
5 3/8 in
Strike Plate Thickness
7/8 in
Fits Chest Size
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Bronze
Style
Push Down/Pull Down
Handle Material
Stainless steel
Number of Pins
0
Fire Rated
3 hr
Includes
Mounting Hardware, Trim
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Keying
Unkeyed
ADA Compliant
Yes
Features
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Location Type
Hospital
Strike Dim.
4-7/8 in
Grade
1
Number of Keys
0
Mounting
Vertical
Backset
7 in
Standards
UL Listed
Performance Grade
1
Includes Hardware
Hardware Included
Application
Institutional
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
ANSI Grade
1
Fire Rating
90 min
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Hand Orientation
Right-Handed
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes

Ratings & reviews