Shop LAVI INDUSTRIES
See all product information
Create Account
Electronic Queuing System, Counter
- Mfr # 95-QTPNP3005-7
- Zoro # G7346495
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Number of Position Display Units
1
Orientation
Self-Directed
Mounting Type
Counter
Features
One Button Remote Adding a 7th Station
Includes
Preprogrammed Remote with Power Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95-QTPNP3005-7
- Zoro #
- G7346495
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- One Button Remote Adding a 7th Station
Details
- Item
- Electronic Queuing System
- Number of Position Display Units
- 1
- Orientation
- Self-Directed
- Mounting Type
- Counter
- Features
- One Button Remote Adding a 7th Station
- Includes
- Preprogrammed Remote with Power Strip
- Power Requirements
- AC Adapter
- Power Source
- AC Adapter
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
Description
Electronic Queuing System, Number of Position Display Units 1, Self Directed Orientation, Mounting Type Counter, Power Requirements AC Adapter, Features One Button Remote Adding a 7th Station, Includes Preprogrammed Remote with Power Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.