Shop TEST PRODUCTS INTL
See all product information
Create Account
Black Grabber Clip
- Mfr # A067B
- Zoro # G7348201
product price:Â
$
11.65
/ea
Key Features
Plug and Connector Description
Female Banana Plug
Color
Black
Max Amps
10A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A067B
- Zoro #
- G7348201
- UPC #
- 637623110672
- Country of Origin
- Korea, Republic of
- Item
- Modular Grabber Clip
- Plug and Connector Description
- Female Banana Plug
- Color
- Black
- Max Amps
- 10A
Description
Black Grabber Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.