Replacement Wheel
- Mfr # 6366466
- Zoro # G7349377
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4HZ52, 4HZ54, 4YC73, 6KWH7
Fits Brand
Dayton
For Use With
Grainger Item Number: 4HZ52, 4HZ54, 4YC73, 6KWH7
Compatible with Manufacturer Model Number
4HZ52, 4HZ54, 4YC73, 6KWH7
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6366466
- Zoro #
- G7349377
- UPC #
- 190735163986
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 5/8 in
Details
- For Use With Mfr. Model Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 4HZ52, 4HZ54, 4YC73, 6KWH7
- Compatible with Manufacturer Model Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Wheel Material
- Aluminum
- Compatible Manufacturer Part Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Compatible Pump Manufacturer Part Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Compatible Mfr. Model Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Product Type
- Blower Wheel
- Compatible with Brand
- Dayton
- Compatible Manufacturer Model Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- For Manufacturer Part Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
- Compatible with Mfr. Model Number
- 4HZ52, 4HZ54, 4YC73, 6KWH7
Description
Blower Wheel, Product Type Blower Wheel, Bore Diameter 5/8 in, Wheel Material Aluminum, Compatible with Grainger Part Number 4HZ52, 4HZ54, 4YC73, 6KWH7, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4HZ52, 4HZ54, 4YC73, 6KWH7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.