Shop ABH

Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LRF6014-5-A-US32D-Q
  • Zoro # G7350981

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
LRF6000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRF6014-5-A-US32D-Q
Zoro #
G7350981
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Right Handed

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LRF6000
Finish
Satin Stainless
Style
Push Down/Pull Down
ADA Compliant
Yes
Fire Rated
3 hr
Keying
Unkeyed
Number of Pins
0
Grade
1
Strike Dim.
4-7/8 in
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
Features
Right Handed
Standards
UL Listed
Strike Type
ASA
Mounting
Vertical
Backset
5 in
Number of Keys
0
Includes
Mounting Hardware, Trim
Location Type
Hospital
Handle Material
Stainless steel
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Application
Institutional
Container Type
Push Down/Pull Down

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.