Shop ABH

Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LRF6014-7-A-US10-Q
  • Zoro # G7351237

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
LRF6000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRF6014-7-A-US10-Q
Zoro #
G7351237
UPC #
-
Country of Origin
United States
Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LRF6000
Finish
Satin Bronze
Style
Push Down/Pull Down
Standards
UL Listed
Location Type
Hospital
Includes
Mounting Hardware, Trim
Ligature Resistant
Yes
Backset
7 in
Number of Keys
0
Strike Dim.
4-7/8 in
ADA Compliant
Yes
Mounting
Vertical
Keying
Unkeyed
Strike Type
ASA
Features
Right Handed
Handle Material
Stainless steel
Grade
1
Lockset Performance Strength
Heavy Duty
Fire Rated
3 hr
Number of Pins
0
Knob/Handle Material
Stainless Steel
Hand Orientation
Right-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included
Application
Institutional
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Right Handed

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.