Grease Filter, For Use With Microwaves
- Mfr # WB06X10288
- Zoro # G7352497
product price:Â
$
27.29
/ea
Key Features
For Use With
Microwave
For Use With Mfr. Model Number
CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
Fits Brand
GE, Hotpoint, Kenmore
Height
1/8 in
Overall Width
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB06X10288
- Zoro #
- G7352497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/8 in
- Overall Width
- 4 3/4 in
- Overall Height
- 1/8 in
Details
- Item
- Grease Filter
- For Use With
- Microwave
- For Use With Mfr. Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Fits Brand
- GE, Hotpoint, Kenmore
- Compatible with Manufacturer Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible with Mfr. Model No.
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- For Use with Mfr Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible Manufacturer Part Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible Manufacturer Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible with Manufacturer Model No.
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible Pump Manufacturer Part Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible Mfr. Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Product Type
- Grease Filter
- For Manufacturer Part Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible with Mfr. Model Number
- CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01
- Compatible Product Type
- Microwave
Description
Grease Filter, For Use With Microwave, Compatible with Manufacturer Model Number CVM2072SM1SS, CVM2072SM2SS, CVM2072SM3SS, CVM2072SM4SS, EMO4000JBB01, EMO4000JBB02, EMO4000JBB03, EMO4000JCC01, EMO4000JCC02, EMO4000JCC03, EMO4000JSS01, EMO4000JSS02, EMO4000JSS03, EMO4000JWW01, Overall Diameter Not Applicable, Overall Height 1/8 in, Overall Width 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.