High Limit Switch
- Mfr # 17504-1
- Zoro # G7352922
product price:Â
$
22.15
/ea
Key Features
For Use With
For Use With Mfr. Model Number
Mfr. No. 72023
Fits Brand
Vollrath
Product Type
High Limit Switch
Compatible Product Type
Cayenne Drop-In Warmer,Cayenne Full-Size Heat 'N Serve Rethermalizer,Cayenne Model 1001 Warmer,Cayenne Model T34R Heat N Serve 4/3 Rethermalizer,Cayenne Round Heat 'N Serve Rethermalizers,Cayenne Round Heat 'N Serve Rethermalizers (Export Only),Cayenne T34 Heat & Serve 4/3 Rethermalizer,Cayenne Twin Well Rethermalizer,Four-Third-Size 120-Volt Cayenne Model T43R Heat 'N Serve Countertop Rethermalizer,Heat N Serve Rethermalizer,Rethermalizer,Twin-well 120-Volt Cayenne model TW-27R Rethermalizer designed for two 7-quart insets,Twin-well 7-quart 120-Volt Cayenne model TW-27R Rethermalizer with accessory package,Universal Electric Chafer Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17504-1
- Zoro #
- G7352922
- UPC #
- -
- Country of Origin
- Mexico
- Item
- High Limit Switch
- For Use With
- For Use With Mfr. Model Number
- Mfr. No. 72023
- Fits Brand
- Vollrath
- Product Type
- High Limit Switch
- Compatible Product Type
- Cayenne Drop-In Warmer,Cayenne Full-Size Heat 'N Serve Rethermalizer,Cayenne Model 1001 Warmer,Cayenne Model T34R Heat N Serve 4/3 Rethermalizer,Cayenne Round Heat 'N Serve Rethermalizers,Cayenne Round Heat 'N Serve Rethermalizers (Export Only),Cayenne T34 Heat & Serve 4/3 Rethermalizer,Cayenne Twin Well Rethermalizer,Four-Third-Size 120-Volt Cayenne Model T43R Heat 'N Serve Countertop Rethermalizer,Heat N Serve Rethermalizer,Rethermalizer,Twin-well 120-Volt Cayenne model TW-27R Rethermalizer designed for two 7-quart insets,Twin-well 7-quart 120-Volt Cayenne model TW-27R Rethermalizer with accessory package,Universal Electric Chafer Heater
Description
High Limit Switch, Product Type High Limit Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.