Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 50B906
- Zoro # G7358346
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2RB87
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB87
Material
Aluminum
Wheel Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50B906
- Zoro #
- G7358346
- UPC #
- 190735157138
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
Details
- For Use With Mfr. Model Number
- 2RB87
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 2RB87
- Material
- Aluminum
- Wheel Material
- Aluminum
- Product Type
- Blower Wheel
- Compatible with Brand
- Dayton
Description
Blower Wheel, Product Type Blower Wheel, Bore Diameter 1/2 in, Wheel Material Aluminum, Compatible with Grainger Part Number 2RB87, Compatible with Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.