Shop DAYTON
See all product information
Create Account
Actuator
- Mfr # TFB120-SDAY
- Zoro # G7360552
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
Fits Brand
ACP Shutters
For Use With
Grainger Item Number: 3HHP4, 4C560, 4C561, 3C315, 3C234, 3C131, 3C235, 3C132, 3HHP3, 3C725, 3C726, 3C727, 3C728, 3C729, 3C730, 3C731; Mfr. Model Number: AMD 12", AMD 16", AMD 20", AMD 24", AMD 30", AMD 36", AMD 42", AMD 48", GMD 12", GMD 16", GMD 20", GMD 24", GMD 30", GMD 36", GMD 42", GMD 48"
Compatible with Manufacturer Model Number
AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
Nameplate Voltage
100 to 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFB120-SDAY
- Zoro #
- G7360552
- UPC #
- 190735174159
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- Fits Brand
- ACP Shutters
- Item
- Damper
- For Use With
- Grainger Item Number: 3HHP4, 4C560, 4C561, 3C315, 3C234, 3C131, 3C235, 3C132, 3HHP3, 3C725, 3C726, 3C727, 3C728, 3C729, 3C730, 3C731; Mfr. Model Number: AMD 12", AMD 16", AMD 20", AMD 24", AMD 30", AMD 36", AMD 42", AMD 48", GMD 12", GMD 16", GMD 20", GMD 24", GMD 30", GMD 36", GMD 42", GMD 48"
- Compatible with Manufacturer Model Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- Nameplate Voltage
- 100 to 240V AC
- Frequency
- 50/60 Hz
- Compatible Manufacturer Part Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- Compatible Pump Manufacturer Part Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- Product Type
- Damper
- Compatible with Brand
- ACP Shutters
- Compatible Manufacturer Model Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- For Manufacturer Part Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
- Compatible with Mfr. Model Number
- AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in
Description
Damper, Product Type Damper, Compatible with Grainger Part Number 3C131, 3C132, 3C234, 3C235, 3C315, 3C725, 3C726, 3C727, 3C728, 3C729, 3C730, 3C731, 3HHP3, 3HHP4, 4C560, 4C561, Compatible Manufacturer Part Number AMD/GMD 12 in, AMD/GMD 16 in, AMD/GMD 20 in, AMD/GMD 24 in, AMD/GMD 30 in, AMD/GMD 36 in, AMD/GMD 42 in, AMD/GMD 48 in, AMD/GMD 54 in, AMD/GMD 60 in, Nameplate Voltage 100 to 240V AC, Frequency 50/60 Hz, Compatible with Brand ACP Shutters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.