Shop BLACK & DECKER
See all product information
Create Account
Fence
- Mfr # 147740-01SV
- Zoro # G7363386
product price:Â
$
38.39
/ea
Key Features
Fits Brand
Black & Decker
Product Type
Fence
Overall Length
4 3/4 in
Overall Height
1 in
Overall Width
3 13/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147740-01SV
- Zoro #
- G7363386
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Black & Decker
- Item
- Fence
- Product Type
- Fence
Dimensions
- Overall Length
- 4 3/4 in
- Overall Height
- 1 in
- Overall Width
- 3 13/100 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Fence, Product Type Fence, Diameter Not Applicable, Overall Length 4 3/4 in, Overall Height 1 in, Overall Width 3 13/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.