Shop GBC
See all product information
Create Account
Clip Report Cover 8-1/2 x 11", Assorted Colors
- Mfr # W21530
- Zoro # G7364360
product price:Â
$
4.75
/ea
Sold in multiples of 12 for
$57.00
Key Features
Color
Assorted: Clear front with blue edge and black back, Clear front with silver edge and blue back, Clear front with black edge and blue back
File Fastener Type
Swing Clip
File Size
Letter
Sheet Capacity
30 Sheets (20 lb paper)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W21530
- Zoro #
- G7364360
- UPC #
- 078910215302
- Country of Origin
- China
- Item
- Hidden Swing Clip Report Cover
- Color
- Assorted: Clear front with blue edge and black back, Clear front with silver edge and blue back, Clear front with black edge and blue back
- File Fastener Type
- Swing Clip
- Sheet Capacity
- 30 Sheets (20 lb paper)
Dimensions
- File Size
- Letter
Description
Clip Report Cover,Assorted Colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.