2" Forged Snap Hook
- Mfr # TFSH10-F
- Zoro # G7367966
product price:Â
$
17.59
/ea
Key Features
Size
2 in
Working Load Limit
3,333 lb
Breaking Strength
10,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFSH10-F
- Zoro #
- G7367966
- UPC #
- 840086904607
- Country of Origin
- China
- Item
- Snap Hook
- Working Load Limit
- 3,333 lb
- Breaking Strength
- 10,000 lb
Dimensions
- Size
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.