Shop ALTO-SHAAM
See all product information
Create Account
Cleaner
- Mfr # CE-28892
- Zoro # G7368164
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Alto Shaam
Standards
EU REACH
Cleaner Form
Powder
pH Value
Alkaline
Nonflammable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-28892
- Zoro #
- G7368164
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner
- Fits Brand
- Alto Shaam
- Standards
- EU REACH
- Cleaner Form
- Powder
- pH Value
- Alkaline
- Nonflammable
- Yes
- Fragrance
- Bland
- Color
- White
- Phosphate Free
- Yes
- Container Type
- Bucket
- Primary Chemical
- Sodium Carbonate, Sodium Metasilicate Anhydrous, Tetrasodium Triphosphate, Troclosene Sodium Dihydrate
- Wire Color
- White
Description
Cleaner, Container Type Bucket, Cleaner Form Powder, Fragrance Bland, Product Label Oven Cleaner, Standards EU REACH, Color White, Flash Point Not Applicable, Nonflammable Yes, Phosphate Free Yes, Primary Chemical Sodium Carbonate, Sodium Metasilicate Anhydrous, Tetrasodium Triphosphate, Troclosene Sodium Dihydrate, Properties Nonflammable, pH Level 11.5
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.