Shop APW WYOTT
See all product information
Create Account
Infinite Switch, For Ovens/Ranges
- Mfr # M1368A
- Zoro # G7370002
product price:Â
$
41.89
/ea
Key Features
For Use With
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-2, XTRM-2 3 INCH, XTRM-3, XTRM-3 3 INCH, XWAV-1417A
Fits Brand
APW Wyott
Product Type
Infinite Switch
Compatible with Manufacturer Model Number
AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1368A
- Zoro #
- G7370002
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Infinite Switch
- For Use With
- For Use With Mfr. Model Number
- AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, XTRM-2, XTRM-2 3 INCH, XTRM-3, XTRM-3 3 INCH, XWAV-1417A
- Fits Brand
- APW Wyott
- Product Type
- Infinite Switch
- Compatible with Manufacturer Model Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible with Mfr. Model No.
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- For Use with Mfr Model Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible Manufacturer Part Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible Manufacturer Model Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible with Manufacturer Model No.
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible Pump Manufacturer Part Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- Compatible Mfr. Model Number
- AT-10,AT-30,AT-5,BT-15,DP-2 New Style,DP-2 Old Style,EB-1-8-3836,EB-1-8-5736,EB-2-8-3836,EB-2-8-5736,EB-3-8-3836,EB-3-8-5736,EP-1-8-3836,EP-1-8-5736,EP-2-8-3836,EP-2-8-5736,EP-3-8-3836,EP-3-8-5736,ER-1-12-3836,ER-1-12-5736,ER-2-12-3836,ER-3-12-3836,ER-3-12-5736,FT 1000,FT 1000H,FT 800,FT 800H,XTRM-2,XTRM-2 3 INCH,XTRM-3,XTRM-3 3 INCH,XWAV-1417A
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Conveyor Toaster,EB Superdeck Series 8 in Deck Height,Electric Baking Oven,Electric Countertop Oven,Electric Countertop Series - Old Style,EP Superdeck Series 7 in Deck Height Electric Pizza Oven,ER Superdeck Series 12 in Deck Height,Electric Bake & Roast Oven,Fastrac Horizontal Conveyor Toaster,Pass Through Oven,Radiant Conveyor Toaster
Description
Infinite Switch, Burner Size Included Not Applicable, For Use With Conveyor Toaster, EB Superdeck Series 8 in Deck Height, Electric Baking Oven, Electric Countertop Oven, Electric Countertop Series - Old Style, EP Superdeck Series 7 in Deck Height Electric Pizza Oven, ER Superdeck Series 12 in Deck Height, Electric Bake & Roast Oven, Fastrac Horizontal Conveyor Toaster, Pass Through Oven, Radiant Conveyor Toaster, Product Type Infinite Switch, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.