Shop BRENTWOOD APPLIANCES

3 Quart Slow Cooker

  • Mfr # SC130S

  • Zoro # G7370466


product price:  $42.59
/ea

Key Features

Width
9.3"
Height
10.3"
Capacity
3 quart
Material
Glass
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC130S
Zoro #
G7370466
UPC #
-
Country of Origin
China

Dimensions

Width
9.3"
Height
10.3"
Length
10.3"

Details

Item
Slow Cooker
Capacity
3 quart
Material
Glass
Weight
8 lb
Features
Removable Pot
Color
Stainless Steel
Number of Controls
3

Description

3 Quart Slow Cooker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.